Zoro Homepage

1.5-in. Stainless Electric w/ 1.5HP 1PH TEFC

  • Mfr # 3891-98

  • Zoro # G413323786


product price: $2,092.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
115/230V
Seal Material
Teflon
Length
16.5 in
Width
8.8 in
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3891-98
Zoro #
G413323786
UPC #
726846502224
Country of Origin
United States

Dimensions

Length
16.5 in
Width
8.8 in
Height
9.5 in
Size
1.5 in

Details

Voltage - Pumps
115/230V
Seal Material
Teflon
Housing Material
Stainless Steel

Description

AMT Self-Priming 300 Series Stainless Steel or Bronze Centrifugal pumps are designed for a wide range of applications including chemical processes, waste water treatment and pumping agriculture fertilizers/fumigants. All models are equipped with Totally Enclosed Fan Cooled TEFC motors. 300 Series Stainless Steel models are fitted with Teflon mechanical seal and o-ring, while bronze models come standard with Viton mechanical seal and o-ring. Pumps are selfpriming to 6 feet. Pumps are designed to handle liquids with solids content or dissolved solids and debris. Pumps are designed to handle liquids with specific gravities up to 1.3 and viscosities to 100 SSU.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.