Zoro Homepage

2-in. Cast Iron Self-Priming Electric Trash Pump w/ 5HP 1PH TEFC

  • Mfr # 393B-95

  • Zoro # G913323989


product price: $2,124.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Length
27.4 in
Height
10 in
Width
13.4 in
Housing Material
Cast Iron
Seal Material
Silicon Carbide/Viton w/Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393B-95
Zoro #
G913323989
UPC #
726846506215
Country of Origin
United States

Dimensions

Length
27.4 in
Height
10 in
Width
13.4 in
Size
2 in

Details

Housing Material
Cast Iron
Seal Material
Silicon Carbide/Viton w/Buna-N
Voltage - Pumps
230V

Description

AMT Cast Iron Sewage/Trash pumps are designed for trouble free and economical handling of solids laden liquids and slurries. Pumps are available in three NPT port sizes: 2, 3 or 4. Cast iron construction with two vane stainless steel self-cleaning impellers, silicon carbide mechanical seals for abrasion resistance and Buna-N O-rings and check valves. Built-in check valve allows pump to reprime automatically in an open system without the foot valve. The solids handling capabilities of the pumps make them ideally suited for a variety of industrial applications including: sewage treatment, canneries, chemical processing, wineries, tanneries, meat packing, breweries, pulp, wood chips, process water, sludge and slime, waste water, white water and other applications. These sewage/trash pumps will easily handle liquids containing sewage, stones, sticks, mud and other solids. Minimum liquid requirement must be above 85% maximum 15% solids. Failure to do so may damage pump and void warranty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.