Zoro Homepage

2-in. Cast Iron Self-Priming Electric w/ 3HP 1PH TEFC

  • Mfr # 276A-95

  • Zoro # G513323884


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
230V
Seal Material
Buna-N
Length
20.8 in
Width
9.1 in
Height
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276A-95
Zoro #
G513323884
UPC #
726846506901
Country of Origin
United States

Dimensions

Length
20.8 in
Width
9.1 in
Height
11.1 in
Size
2 in

Details

Voltage - Pumps
230V
Seal Material
Buna-N
Housing Material
Cast Iron

Description

This line of AMT Self-Priming Centrifugal pumps is designed for industrial and commercial applications requiring high volume liquid transfer, waste water drainage and processing. Pumps are designed to handle liquids with solids content or dissolved solids and debris. These pumps feature a self-cleaning clog resistant impeller capable of handling up to 3/8 diameter semi-solids. Built-in flapper/check valve enables consistent self-priming to 20 feet. Dual volute design reduces radial load on motor. Stainless steel models are especially effective in applications where rust and/or corrosion can develop in systems and also are highly resistant to erosion and chemicals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.