2-in. High-Pressure 2 Stage Fire Pump w/ Honda GX270 9HP

  • Mfr # 2MP9HR

  • Zoro # G813323829


product price: $2,689.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

HP
9
Seal Material
Viton/Silicon Carbide/Carbon
Length
31 in
Housing Material
Cast Aluminum
Height
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MP9HR
Zoro #
G813323829
UPC #
726846525582
Country of Origin
United States

Dimensions

Length
31 in
Height
23.6 in
Width
22.5 in
Size
2 in

Details

HP
9
Seal Material
Viton/Silicon Carbide/Carbon
Housing Material
Cast Aluminum

Description

The IPT Self-priming Two-stage High Pressure Engine Driven pump includes precision cast aluminum impellers to maximize performance and pressure. Cast iron diffusers for durability and extended life. Aluminum construction and heavy duty powder coated steel frame allows portability for use in many applications. This pump features cast iron male NPT ports, silicon carbide mechanical seals, EPDM/EPR O-rings and gaskets, built-in flapper/check valve and wrench for easy service of the pump. This unit is ideal for fire protection, emergency fire fighting, washdown and AG/sprinkler applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.