
2-in. High-Pressure 2 Stage Fire Pump w/ Honda GX390 13HP
Mfr # 2MP13HR
Zoro # G313323817
product price:Â $3,199.99
/eaKey Features
HP
13
Height
23.6 in
Width
22.5 in
Length
31 in
Seal Material
Viton/Silicon Carbide/Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MP13HR
Zoro #
G313323817
UPC #
726846525605
Country of Origin
United States
Dimensions
Height
23.6 in
Width
22.5 in
Length
31 in
Size
2 in
Details
HP
13
Seal Material
Viton/Silicon Carbide/Carbon
Housing Material
Cast Aluminum
Description
The IPT Self-priming Two-stage High Pressure Engine Driven pump includes precision cast aluminum impellers to maximize performance and pressure. Cast iron diffusers for durability and extended life. Aluminum construction and heavy duty powder coated steel frame allows portability for use in many applications. This pump features cast iron male NPT ports, silicon carbide mechanical seals, EPDM/EPR O-rings and gaskets, built-in flapper/check valve and wrench for easy service of the pump. This unit is ideal for fire protection, emergency fire fighting, washdown and AG/sprinkler applications
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.