
2-in. x 1.5-in. Stainless Electric Straight w/ 2HP 3PH TEFC
Mfr # 5493-98
Zoro # G513323877
product price: $858.99
/ea
Free Shipping & Returns
Key Features
Voltage - Pumps
230/460V
Height
7.8 in
Width
10.6 in
Housing Material
Stainless Steel
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5493-98
Zoro #
G513323877
UPC #
726846508240
Country of Origin
United States
Dimensions
Height
7.8 in
Width
10.6 in
Inlet/Outlet Size
2 in x 1.5 in
Length
14.5 in
Details
Voltage - Pumps
230/460V
Housing Material
Stainless Steel
Seal Material
Viton
Description
AMT Stainless Steel Solids Handling End Suction Centrifugal pumps are designed for continuous duty high flow and high pressure applications including: chemical processing, liquid transfer, pressure boosting, circulating, dirty water. Constructed of rugged deep drawn stainless steel for durability and corrosion resistance. Investment cast stainless steel closed impeller for enhanced performance, and handles a maximum of 1/8 diameter solids. All models include Viton Type 21 mechanical seals and O-rings which offer a broad range of chemical compatibility. Cast iron motor adapter provides a positive and rigid mounting to motor. Pumps include Totally Enclosed Fan Cooled TEFC motors or Open Drip Proof ODP motors by special quote. Pumps are not self-priming and require flooded suction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.