Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5-in. Fire Pump w/ GX390 Honda Estart

  • Mfr # 25FP13HR

  • Zoro # G113329668


product price: $4,049.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Seal Material
Viton/Silicon Carbide/Carbon
HP
13
Material of Construction
Aluminum
Height
25.1 in
Width
31.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25FP13HR
Zoro #
G113329668
UPC #
726846525148
Country of Origin
United States

Dimensions

Height
25.1 in
Width
31.6 in
Length
31.8 in
Size
2.5 in

Details

Seal Material
Viton/Silicon Carbide/Carbon
HP
13
Material of Construction
Aluminum

Description

The IPT Engine Driven line of High Pressure/Fire pumps deliver excellent pressure and flow for use in many applications including: fire protection, emergency fire fighting, washdown and AG/Sprinkler. Portable units feature metal fuel tanks installed on engine or frame depending on model. 12 Volt DC electric start engines with recoil starter from, Honda Gasoline or Hatz Diesel engines are standard on these pumps. Vanguard models feature built-in exhaust prime. Honda and Yanmar models feature a manual hand prime. These pumps are equipped with Viton Silicon Carbide/Carbon seal and Viton O-rings/gaskets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.