Zoro Homepage

3-in. Cast Iron Self-Priming Electric w/ 3HP 3PH TEFC

  • Mfr # 2874-95

  • Zoro # G913323927


product price: $1,501.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage - Pumps
208-230/460V
Seal Material
Buna-N
Height
11.8 in
Housing Material
Cast Iron
Length
26.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2874-95
Zoro #
G913323927
UPC #
726846500596
Country of Origin
United States

Dimensions

Height
11.8 in
Length
26.6 in
Width
12 in
Size
3 in

Details

Voltage - Pumps
208-230/460V
Seal Material
Buna-N
Housing Material
Cast Iron

Description

AMT Self-Priming Cast Iron Centrifugal pumps are designed for a broad range of high capacity applications, including dewatering, liquid transfer, circulation, drainage and irrigation. Dual volute design reduces radial load on motor. The centerline discharge feature is specifically designed to prevent vapor binding and makes for convenient piping connections. Pumps are designed to handle liquids with solids content or dissolved solids and debris. All models are fitted with self-cleaning, semi-open stainless steel impeller, which can handle 3/8 diameter semi-solids. Built-in check valves for fast priming are standard on all units. Fill and drain plugs for easy installation and servicing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.