
3-in. Engine Driven Trash Pump w/ 5HP Hatz1B30 Diesel
Mfr # 3S7XZR
Zoro # G113323956
product price: $5,478.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Length
31 in
Height
23.6 in
Width
22.5 in
Housing Material
Cast Aluminum
Seal Material
Silicon Carbide/Viton w/EPDM/EPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3S7XZR
Zoro #
G113323956
UPC #
726846519437
Country of Origin
Germany
Dimensions
Length
31 in
Height
23.6 in
Width
22.5 in
Size
3 in
Details
Housing Material
Cast Aluminum
Seal Material
Silicon Carbide/Viton w/EPDM/EPR
HP - Pumps
5
Description
IPT Portable High Volume, Self-priming Centrifugal Trash pumps come standard with a cast iron impeller to resist abrasion and one tool serviceability for easy cleanout. Pumps are designed to handle liquids with solids content or dissolved solids and debris. All pumps feature aluminum housing, cast iron wearparts, built-in check valve, suction strainer and heavy duty steel roll frame. Heavy duty cast iron flanges with male NPT threads that rotates in 90° increments. Easy access fill plug on discharge port.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.