Zoro Homepage

4-in. Submersible Contractors Pump w/ 7.5HP 3PH 460V Motor

  • Mfr # 577E-95

  • Zoro # G113323901


product price: $3,707.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Nominal Voltage
460V
Body Material
Cast Iron
Seal Material
Silicon Carbide
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577E-95
Zoro #
G113323901
UPC #
726846519963
Country of Origin
Taiwan, Province of China

Dimensions

Size
4 in

Details

Nominal Voltage
460V
Body Material
Cast Iron
Seal Material
Silicon Carbide

Description

AMT Submersible Contractor pumps are intended for use in residential, commercial and industrial settings. Applications include: construction sites, waste water, storm water, farming, irrigation, excavation, mining, marine, basement and other general drainage. Design to handle sediment laden liquids with solids up to 3/8 in diameter. Self-cleaning impeller featuring abrasionresistant high chromium steel construction for durability. Pumps have a 3450 RPM electric motor fitted with an unfinished power cord that requires field wiring no controls are supplied. Motors are rated continuous duty and single phase models have thermal overload protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.