Zoro Homepage

Engine Driven Pump, Thermoplastic, 5 hp

  • Mfr # 382H-99

  • Zoro # G315890690


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Engine Size
160 cc
Includes
Carry Handle
Seal Material
Buna-N
Tank Capacity
0.47 gal
Ignition Type
Recoil-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382H-99
Zoro #
G315890690
UPC #
726846548642
Country of Origin
China

Dimensions

Engine Size
160 cc
Overall Height
12 11/16 in
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
7/16 in
Discharge Diameter
2 in
Inlet Diameter
2 in
Overall Length
18 13/16 in
Overall Width
15 5/8 in

Details

Includes
Carry Handle
Seal Material
Buna-N
Item
Engine Driven Pump
Tank Capacity
0.47 gal
Ignition Type
Recoil-Start
Engine Brand
Honda
Frame Design
No Frame
Body Material
Thermoplastic
Impeller Design
Semi-Open
Discharge Standard
NPT
Self-Priming Lift - Maximum
20 ft
Flow Rate @ 20 ft of Head
176 gpm
Rotation Speed - Maximum
3,600 RPM
Liquid Temperature - Maximum
130 Degrees F
Standards
Meets California Emission Codes
Volute Material
Thermoplastic
Discharge Gender
Female
Horsepower
5 hp
Power Source
Gas Engine
Discharge Pressure - Maximum
49 psi
Feet of Head - Maximum
115 ft
Flow Rate @ 10 ft of Head
190 gpm
Inlet Standard
NPT
Pump Mechanism
Centrifugal
Inlet Gender
Female
Series
382
Engine Series
GX160
Suction Lift - Maximum
20 ft
For Media Type
Trash Water

Description

Engine Driven Pump, Engine Size 160 cc, Tank Capacity 0.47 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Thermoplastic, Volute Material Thermoplastic, Seal Material Buna-N, Frame Material Not Applicable, Impeller Design Semi-Open, Overall Length 18 13/16 in, Overall Width 15 5/8 in, Overall Height 12 11/16 in, Engine Brand Honda, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.