Shop AMT PUMPS
See all product information
Create Account
Mounting Bases for Centrifugal Pump
Mfr # A200-90
Zoro # G523360176
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Mount Weight Capacity
55 lb
Mount Material
Steel
Overall Width
14.13 in
For Motor Frame Size
182, 184, 215JM, 56
Compatible with Manufacturer Model Number
Compatible with most JM frame AMT models
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A200-90
- Zoro #
- G523360176
- UPC #
- 726846517471
- Country of Origin
- United States
Dimensions
- Overall Width
- 14.13 in
- For Motor Frame Size
- 182, 184, 215JM, 56
- Overall Height
- 4.5 in
- Overall Length
- 30 in
- Wire Rope Length
- 30 in
Details
- Item
- Mounting Base
- Mount Weight Capacity
- 55 lb
- Mount Material
- Steel
- Compatible with Manufacturer Model Number
- Compatible with most JM frame AMT models
- Compatible Manufacturer Part Number
- Compatible with most JM frame AMT models
Description
Mounting Base, Compatible Manufacturer Part Number Compatible with most JM frame AMT models, Mount Material Steel, Mount Weight Capacity 55 lb, Overall Height 4.5 in, Overall Length 30 in, Overall Width 14.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.