Shop AMT PUMPS
See all product information
Create Account
O-Ring for Straight Centrifugal Pump
Mfr # 1610-000-00
Zoro # G323357505
product price:Â $14.05
/eaKey Features
Compatible with Series
Varies
Gasket Material
Buna-N
Includes
O-Ring
Compatible with Pump Type
Straight Centrifugal Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1610-000-00
- Zoro #
- G323357505
- UPC #
- -
- Country of Origin
- Mexico
Details
- Compatible with Series
- Varies
- Gasket Material
- Buna-N
- Includes
- O-Ring
- Compatible with Pump Type
- Straight Centrifugal Pump
- Item
- O-Ring
Description
O-Ring, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Not Applicable, Compatible with Series Varies, Gasket Material Buna-N, Includes O-Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.