Zoro Homepage

PedestalSumpPump, 8ft, 39.875in, 115V AC

  • Mfr # 4020-95

  • Zoro # G015890471


product price: $925.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Cord Length
8 ft
Switch Actuation
Tether Float
Thermal Protection
Auto
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020-95
Zoro #
G015890471
UPC #
726846501715
Country of Origin
United States

Dimensions

Cord Length
8 ft
Sump Pit Depth - Minimum
24 in
Discharge Diameter
2 in
Overall Height
39 7/8 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
14 in
Body Diameter
13 in

Details

Phase
Single
Switch Actuation
Tether Float
Thermal Protection
Auto
Item
Pedestal Sump Pump
Base Material
Cast Iron
Impeller Material
Stainless Steel
Column Material
Stainless Steel
Switch Electrical Connection
Integral
Duty Cycle
Continuous
Discharge Gender
Female
Horsepower
1/2 hp
Impeller Design
Semi-Open
Flow Rate @ 10 ft of Head
70 gpm
Current
9 A
Liquid Temperature - Maximum
200 Degrees F
Rated Voltage
115V AC
For Media Type
Slurry
Power Source
Corded Electric
Discharge Standard
NPT
Series
402X
Frequency
60 Hz
Feet of Head - Maximum
30 ft
NEC Cord Designation
SJT
Volute Material
Cast Iron
Rotation Speed - Maximum
1,725 RPM
Includes Alarm
No Alarm Included

Description

Pedestal Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Impeller Material Stainless Steel, Overall Height 39 7/8 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.