Zoro Homepage

PedestalSumpPump, 8ft, 39.875in, 115V AC

  • Mfr # 523C-98

  • Zoro # G215890455


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Cord Length
8 ft
Impeller Material
Stainless Steel
Base Material
Stainless Steel
Column Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523C-98
Zoro #
G215890455
UPC #
726846505669
Country of Origin
United States

Dimensions

Cord Length
8 ft
Sump Pit Diameter - Minimum
14 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Sump Pit Depth - Minimum
24 in
Overall Height
39 7/8 in
Body Diameter
11 in

Details

Phase
Single
Impeller Material
Stainless Steel
Item
Pedestal Sump Pump
Base Material
Stainless Steel
Column Material
Stainless Steel
Switch Electrical Connection
Integral
Thermal Protection
Auto
Switch Actuation
Tether Float
Current
9 A
Horsepower
1/2 hp
Duty Cycle
Continuous
Frequency
60 Hz
Impeller Design
Semi-Open
Discharge Gender
Female
Volute Material
Stainless Steel
Flow Rate @ 10 ft of Head
57 gpm
Discharge Standard
NPT
Power Source
Corded Electric
For Media Type
Slurry
Series
523X
Liquid Temperature - Maximum
200 Degrees F
Rated Voltage
115V AC
Feet of Head - Maximum
30 ft
Includes Alarm
No Alarm Included
NEC Cord Designation
SJT
Rotation Speed - Maximum
1,725 RPM

Description

Pedestal Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Impeller Material Stainless Steel, Overall Height 39 7/8 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.