SealKit, Buna-N, StrtCentrifPmp, 0.63"
- Mfr # 1640-161-90
- Zoro # G923356885
product price:Â
$
20.49
/ea
Key Features
Includes
Seal and Seat
Compatible with Series
Varies
Gasket Material
Buna-N
Gasket Inner Diameter
0.63 in
Compatible with Pump Type
Straight Centrifugal Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1640-161-90
- Zoro #
- G923356885
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gasket Inner Diameter
- 0.63 in
Details
- Includes
- Seal and Seat
- Compatible with Series
- Varies
- Gasket Material
- Buna-N
- Item
- Seal Kit
- Compatible with Pump Type
- Straight Centrifugal Pump
- Compatible Series
- Varies
Description
Seal Kit, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Not Applicable, Compatible with Series Varies, Gasket Material Buna-N, Includes Seal and Seat, Gasket Inner Diameter 0.63 in, Gasket Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.