Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Single, 230V AC

  • Mfr # 5763-95

  • Zoro # G515890599


product price: $2,418.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Switch Actuation
No Switch Included
Cord Length
18 ft
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5763-95
Zoro #
G515890599
UPC #
726846514074
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Overall Height
21 5/8 in
Sump Pit Diameter - Minimum
15 in
Solids Diameter - Maximum
1 1/8 in
Width at Widest Point
14 in
Body Diameter
10 3/8 in
Discharge Diameter
3 in
Overall Width
14 in

Details

Phase
Single
Switch Actuation
No Switch Included
Item
Submersible Pump
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Horsepower
2 hp
For Media Type
Sewage Water
Current
12 A
Liquid Temperature - Maximum
104 Degrees F
Volute Material
Cast Iron
Discharge Orientation
Vertical
Hazardous Location Class
Not Rated
Standards
UL/CSA Listed
Flow Rate @ 10 ft of Head
190 gpm
Power Source
Corded Electric
Feet of Head - Maximum
52 ft
Requires Control Panel
No Control Panel Required
Shaft Seal Material
Silicon Carbide
Duty Cycle
Continuous
Discharge Standard
NPT
Cord Termination
Bare Wire Leads
Rated Voltage
230V AC
Discharge Gender
Female
Shaft Seal Type
Double Mechanical

Description

Submersible Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 14 in, Overall Height 21 5/8 in, Cord Length 18 ft, Overall Width 14 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.