Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Three, 230V AC

  • Mfr # 5764-95

  • Zoro # G215890547


product price: $2,343.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
No Switch Included
Cord Length
18 ft
Phase
Three
Requires Control Panel
No Control Panel Required
Hazardous Location Class
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5764-95
Zoro #
G215890547
UPC #
726846514081
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Width at Widest Point
14 in
Overall Height
17 1/2 in
Discharge Diameter
3 in
Sump Pit Diameter - Minimum
15 in
Solids Diameter - Maximum
1 1/8 in
Body Diameter
10 3/8 in
Overall Width
14 in

Details

Switch Actuation
No Switch Included
Item
Submersible Pump
Phase
Three
Requires Control Panel
No Control Panel Required
Hazardous Location Class
Not Rated
Volute Material
Cast Iron
Switch Electrical Connection
No Switch Included
Flow Rate @ 10 ft of Head
190 gpm
Feet of Head - Maximum
52 ft
Horsepower
2 hp
Standards
UL/CSA Listed
Current
6 A
Shaft Seal Type
Double Mechanical
For Media Type
Sewage Water
Duty Cycle
Continuous
Discharge Gender
Female
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
230V AC
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Shaft Seal Material
Silicon Carbide
Cord Termination
Bare Wire Leads
Power Source
Corded Electric
Discharge Orientation
Vertical

Description

Submersible Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 14 in, Overall Height 17 1/2 in, Cord Length 18 ft, Overall Width 14 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.