Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Three, 460V AC

  • Mfr # 576B-95

  • Zoro # G315890911


product price: $1,582.99
/ea
Free Shipping & Returns

Key Features

Cord Length
18 ft
Switch Actuation
No Switch Included
Phase
Three
Standards
UL/CSA Listed
Cord Termination
Bare Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576B-95
Zoro #
G315890911
UPC #
726846514067
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Sump Pit Diameter - Minimum
12 in
Width at Widest Point
11 3/8 in
Discharge Diameter
2 in
Overall Width
11 3/8 in
Body Diameter
8 7/8 in
Overall Height
18 1/2 in
Solids Diameter - Maximum
1 in

Details

Switch Actuation
No Switch Included
Item
Submersible Pump
Phase
Three
Standards
UL/CSA Listed
Cord Termination
Bare Wire Leads
Horsepower
1 hp
Duty Cycle
Continuous
Volute Material
Cast Iron
Rated Voltage
460V AC
Shaft Seal Material
Silicon Carbide
Feet of Head - Maximum
40 ft
Current
2 A
Hazardous Location Class
Not Rated
Discharge Standard
NPT
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Discharge Gender
Female
Flow Rate @ 10 ft of Head
100 gpm
For Media Type
Sewage Water
Liquid Temperature - Maximum
104 Degrees F
Shaft Seal Type
Double Mechanical
Discharge Orientation
Vertical
Motor Housing Material
Cast Iron
Requires Control Panel
No Control Panel Required

Description

Submersible Pump, Rated Voltage 460V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 11 3/8 in, Overall Height 18 1/2 in, Cord Length 18 ft, Overall Width 11 3/8 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.