Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 18 ft, Three, 460V AC

  • Mfr # 576D-95

  • Zoro # G615890932


product price: $3,060.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Phase
Three
Cord Length
18 ft
Switch Actuation
No Switch Included
Shaft Seal Material
Silicon Carbide
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576D-95
Zoro #
G615890932
UPC #
726846514128
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
18 ft
Discharge Diameter
4 in
Body Diameter
10 3/8 in
Solids Diameter - Maximum
1 1/8 in
Overall Width
16 1/4 in
Overall Height
18 7/8 in
Width at Widest Point
16 1/4 in
Sump Pit Diameter - Minimum
17 in

Details

Item
Submersible Pump
Phase
Three
Switch Actuation
No Switch Included
Shaft Seal Material
Silicon Carbide
Power Source
Corded Electric
Duty Cycle
Continuous
Horsepower
3 hp
Discharge Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
No Control Panel Required
Shaft Seal Type
Double Mechanical
Flow Rate @ 10 ft of Head
210 gpm
Discharge Orientation
Vertical
Standards
UL/CSA Listed
Current
5 A
Rated Voltage
460V AC
Hazardous Location Class
Not Rated
Cord Termination
Bare Wire Leads
Volute Material
Cast Iron
Feet of Head - Maximum
71 ft
Motor Housing Material
Cast Iron
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
For Media Type
Sewage Water

Description

Submersible Pump, Rated Voltage 460V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 16 1/4 in, Overall Height 18 7/8 in, Cord Length 18 ft, Overall Width 16 1/4 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.