Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Submersible Pump, 32 ft, Three, 230V AC

  • Mfr # 5767-95

  • Zoro # G115890944


product price: $4,498.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
No Switch Included
Phase
Three
Cord Length
32 ft
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767-95
Zoro #
G115890944
UPC #
726846514135
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
32 ft
Solids Diameter - Maximum
1 1/4 in
Overall Height
19 3/4 in
Overall Width
16 1/4 in
Sump Pit Diameter - Minimum
17 in
Discharge Diameter
4 in
Body Diameter
10 3/8 in
Width at Widest Point
16 1/4 in

Details

Item
Submersible Pump
Switch Actuation
No Switch Included
Phase
Three
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous
Feet of Head - Maximum
96 ft
Standards
UL/CSA Listed
Horsepower
5 hp
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Current
14 A
Shaft Seal Type
Double Mechanical
Liquid Temperature - Maximum
104 Degrees F
Discharge Gender
Female
Cord Termination
Bare Wire Leads
Discharge Orientation
Vertical
For Media Type
Sewage Water
Hazardous Location Class
Not Rated
Rated Voltage
230V AC
Volute Material
Cast Iron

Description

Submersible Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 16 1/4 in, Overall Height 19 3/4 in, Cord Length 32 ft, Overall Width 16 1/4 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.