Zoro Homepage

Submersible Pump, 32 ft, Three, 460V AC

  • Mfr # 576E-95

  • Zoro # G815890855


product price: $4,282.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Phase
Three
Cord Length
32 ft
Switch Actuation
No Switch Included
Volute Material
Cast Iron
Shaft Seal Type
Double Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576E-95
Zoro #
G815890855
UPC #
726846515293
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
32 ft
Sump Pit Diameter - Minimum
17 in
Body Diameter
10 3/8 in
Discharge Diameter
4 in
Overall Height
19 3/4 in
Solids Diameter - Maximum
1 1/4 in
Width at Widest Point
16 1/4 in
Overall Width
16 1/4 in

Details

Phase
Three
Item
Submersible Pump
Switch Actuation
No Switch Included
Volute Material
Cast Iron
Shaft Seal Type
Double Mechanical
For Media Type
Sewage Water
Motor Housing Material
Cast Iron
Current
4 A
Duty Cycle
Continuous
Discharge Gender
Female
Discharge Standard
NPT
Power Source
Corded Electric
Feet of Head - Maximum
96 ft
Discharge Orientation
Vertical
Requires Control Panel
No Control Panel Required
Switch Electrical Connection
No Switch Included
Horsepower
5 hp
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
460V AC
Standards
UL/CSA Listed
Shaft Seal Material
Silicon Carbide
Cord Termination
Bare Wire Leads

Description

Submersible Pump, Rated Voltage 460V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Width at Widest Point 16 1/4 in, Overall Height 19 3/4 in, Cord Length 32 ft, Overall Width 16 1/4 in, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.