Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleAccessory, 12ft, 115VAC

  • Mfr # 5890-90

  • Zoro # G416047771


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Float Switch, Suction Screen
Phase
Single
Standards
CSA Listed, UL
Manufacturers Warranty Length
1 yr
Cord Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5890-90
Zoro #
G416047771
UPC #
726846519406
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
12 ft
Overall Height
12 5/8 in
Operating Water Depth - Minimum
5 in
Solids Diameter - Maximum
1/2 in
Body Diameter
6 1/4 in
Discharge Internal Diameter
1 1/2 in
Depth Pumped - Minimum
5 in
Inlet External Diameter
1 1/2 in
Sump Pit Diameter - Minimum
12 in
Width at Widest Point
9 3/8 in
Inlet Internal Diameter
1 1/2 in

Details

Item
Submersible Accessory
Includes
Automatic Float Switch, Suction Screen
Phase
Single
Standards
CSA Listed, UL
Impeller Material
Plastic
Rated Voltage
115V AC
Liquid Temperature - Maximum
104 Degrees F
Switch Actuation
Tether Float
Power Source
Corded Electric
Feet of Head - Maximum
21 ft
Current
4.9 A
Flow Rate @ 10 ft of Head
30 gpm
Flow Rate - Maximum
47 gpm
For Media Type
Clear Water
Duty Cycle
Continuous
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Shaft Seal Material
Nitrile Rubber
Motor Housing Material
Plastic
Volute Material
Plastic
Inlet External Gender
Female
Flow Rate @ 5 ft of Head
43 gpm
Discharge Internal Standard
NPT
Inlet Internal Gender
Female
Inlet External Standard
NPT
Horsepower
1/2 hp
Inlet Internal Standard
NPT
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
Discharge Internal Gender
Female

Description

Submersible Accessory, Rated Voltage 115V AC, Switch Actuation Tether Float, Impeller Material Plastic, Width at Widest Point 9 3/8 in, Overall Height 12 5/8 in, Duty Cycle Continuous, Cord Length 12 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.