Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 20ft, 15in H, 115VAC

  • Mfr # 5980-95

  • Zoro # G915890526


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
Hose Adapter
Phase
Single
Impeller Material
Cast Iron
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5980-95
Zoro #
G915890526
UPC #
726846528347
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Depth Pumped - Minimum
5 in
Inlet Internal Diameter
2 in
Body Diameter
5 3/4 in
Sump Pit Diameter - Minimum
15 in
Overall Height
15 in
Inlet External Diameter
2 in
Solids Diameter - Maximum
5/32 in
Width at Widest Point
8 1/4 in
Discharge Internal Diameter
2 in
Operating Water Depth - Minimum
5 in

Details

Includes
Hose Adapter
Phase
Single
Impeller Material
Cast Iron
Item
Submersible Sump Pump
Inlet Internal Standard
NPT
For Media Type
Clear Water
Flow Rate - Maximum
65 gpm
Discharge Internal Gender
Female
Standards
CSA Listed, UL
Frequency
60 Hz
Flow Rate @ 10 ft of Head
52 gpm
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Inlet External Gender
Female
Current
7.5 A
Switch Actuation
No Switch Included
Discharge Internal Standard
NPT
Flow Rate @ 5 ft of Head
65 gpm
Shaft Seal Material
Carbon/Ceramic
Inlet External Standard
NPT
Feet of Head - Maximum
30 ft
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/2 hp
Volute Material
Cast Iron
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Inlet Internal Gender
Female
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Rated Voltage
115V AC

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Cast Iron, Width at Widest Point 8 1/4 in, Overall Height 15 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.