Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 32ft, 115VAC

  • Mfr # 5770-95

  • Zoro # G215890639


product price: $1,917.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Phase
Single
Cord Length
32 ft
Switch Actuation
No Switch Included
Series
Submersible
Impeller Material
High Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5770-95
Zoro #
G215890639
UPC #
726846541148
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
32 ft
Manufacturers Warranty Length
1 yr
Sump Pit Diameter - Minimum
9 in
Solids Diameter - Maximum
3/8 in
Depth Pumped - Minimum
2 4/5 in
Body Diameter
8 1/4 in
Inlet External Diameter
2 in
Operating Water Depth - Minimum
2 4/5 in
Inlet Internal Diameter
2 in
Overall Height
19 1/4 in
Width at Widest Point
9 in
Discharge Internal Diameter
2 in

Details

Phase
Single
Item
Submersible Sump Pump
Switch Actuation
No Switch Included
Series
Submersible
Impeller Material
High Chrome
Includes
Cord with Plug
Power Source
Corded Electric
Discharge Internal Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Standards
CSA Listed, UL
Current
13 A
Horsepower
1 hp
Flow Rate - Maximum
90 gpm
Shaft Seal Material
Silicon Carbide
Inlet External Gender
Female
Flow Rate @ 5 ft of Head
90 gpm
Inlet Internal Gender
Female
Flow Rate @ 10 ft of Head
80 gpm
Rated Voltage
115V AC
Volute Material
Cast Iron
Feet of Head - Maximum
48 ft
Inlet Internal Standard
NPT
Motor Housing Material
Stainless Steel
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz
Discharge Internal Gender
Female
Inlet External Standard
NPT
For Media Type
Clear Water, Slurry, Sewage Water
Duty Cycle
Continuous

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material High Chrome, Width at Widest Point 9 in, Overall Height 19 1/4 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.