Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 32ft, 230VAC

  • Mfr # 577A-95

  • Zoro # G115890647


product price: $4,293.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Impeller Material
High Chrome
Phase
Three
Series
Submersible
Switch Actuation
No Switch Included
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577A-95
Zoro #
G115890647
UPC #
726846513954
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
32 ft
Inlet External Diameter
3 in
Solids Diameter - Maximum
3/8 in
Overall Height
23 7/8 in
Inlet Internal Diameter
3 in
Operating Water Depth - Minimum
4 in
Discharge Internal Diameter
3 in
Depth Pumped - Minimum
4 in
Sump Pit Diameter - Minimum
10 in
Width at Widest Point
10 in
Body Diameter
9 1/4 in

Details

Impeller Material
High Chrome
Phase
Three
Series
Submersible
Switch Actuation
No Switch Included
Includes
Cord with Bare Wires
Power Source
Corded Electric
Item
Submersible Sump Pump
Inlet Internal Gender
Female
Frequency
60 Hz
Duty Cycle
Continuous
Liquid Temperature - Maximum
104 Degrees F
Current
14 A
Discharge Internal Gender
Female
Feet of Head - Maximum
87 ft
Horsepower
5 hp
Discharge Internal Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Standards
CSA Listed, UL
For Media Type
Clear Water, Slurry, Sewage Water
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
230 gpm
Inlet Internal Standard
NPT
Flow Rate @ 5 ft of Head
240 gpm
Flow Rate - Maximum
240 gpm
Inlet External Standard
NPT
Rated Voltage
230V AC
Inlet External Gender
Female
Motor Housing Material
Stainless Steel
Shaft Seal Material
Silicon Carbide

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Impeller Material High Chrome, Width at Widest Point 10 in, Overall Height 23 7/8 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.