Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 32ft, 230VAC

  • Mfr # 577D-95

  • Zoro # G815890534


product price: $5,759.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Corded Electric
Manufacturers Warranty Length
1 yr
Impeller Material
High Chrome
Series
Submersible
Switch Actuation
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577D-95
Zoro #
G815890534
UPC #
726846514227
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
32 ft
Inlet Internal Diameter
4 in
Sump Pit Diameter - Minimum
11 in
Body Diameter
10 3/4 in
Inlet External Diameter
4 in
Operating Water Depth - Minimum
5 in
Depth Pumped - Minimum
5 in
Width at Widest Point
11 in
Solids Diameter - Maximum
3/8 in
Overall Height
28 3/8 in
Discharge Internal Diameter
4 in

Details

Power Source
Corded Electric
Item
Submersible Sump Pump
Impeller Material
High Chrome
Series
Submersible
Switch Actuation
No Switch Included
Includes
Cord with Bare Wires
Phase
Three
Discharge Internal Gender
Female
Flow Rate - Maximum
450 gpm
Inlet External Gender
Female
Current
20 A
Flow Rate @ 10 ft of Head
440 gpm
Inlet Internal Standard
NPT
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Inlet External Standard
NPT
Liquid Temperature - Maximum
104 Degrees F
Standards
CSA Listed, UL
Inlet Internal Gender
Female
Feet of Head - Maximum
78 ft
Shaft Seal Material
Silicon Carbide
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz
Volute Material
Cast Iron
Duty Cycle
Continuous
Horsepower
7 1/2 hp
Flow Rate @ 5 ft of Head
450 gpm
Motor Housing Material
Stainless Steel
Rated Voltage
230V AC
Discharge Internal Standard
NPT
For Media Type
Clear Water, Slurry, Sewage Water

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Impeller Material High Chrome, Width at Widest Point 11 in, Overall Height 28 3/8 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.