Zoro Homepage

SubmersibleSumpPump, 32ft, 460VAC

  • Mfr # 577B-95

  • Zoro # G515890490


product price: $4,293.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Impeller Material
High Chrome
Manufacturers Warranty Length
1 yr
Cord Length
32 ft
Includes
Cord with Bare Wires
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577B-95
Zoro #
G515890490
UPC #
726846519956
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
32 ft
Solids Diameter - Maximum
3/8 in
Depth Pumped - Minimum
4 in
Sump Pit Diameter - Minimum
10 in
Operating Water Depth - Minimum
4 in
Inlet Internal Diameter
3 in
Body Diameter
9 1/4 in
Overall Height
23 7/8 in
Inlet External Diameter
3 in
Discharge Internal Diameter
3 in
Width at Widest Point
10 in

Details

Item
Submersible Sump Pump
Impeller Material
High Chrome
Includes
Cord with Bare Wires
Power Source
Corded Electric
Series
Submersible
Switch Actuation
No Switch Included
Phase
Three
Volute Material
Cast Iron
Duty Cycle
Continuous
Inlet Internal Standard
NPT
Flow Rate @ 5 ft of Head
240 gpm
Rated Voltage
460V AC
Flow Rate @ 10 ft of Head
230 gpm
Flow Rate - Maximum
240 gpm
Liquid Temperature - Maximum
104 Degrees F
For Media Type
Clear Water, Slurry, Sewage Water
Shaft Seal Material
Silicon Carbide
Current
7 A
Discharge Internal Gender
Female
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Inlet Internal Gender
Female
Motor Housing Material
Stainless Steel
Inlet External Gender
Female
Rotation Speed - Maximum
3,450 RPM
Inlet External Standard
NPT
Frequency
60 Hz
Feet of Head - Maximum
87 ft
Standards
CSA Listed, UL
Horsepower
5 hp
Discharge Internal Standard
NPT

Description

Submersible Sump Pump, Rated Voltage 460V AC, Switch Actuation No Switch Included, Impeller Material High Chrome, Width at Widest Point 10 in, Overall Height 23 7/8 in, Duty Cycle Continuous, Cord Length 32 ft, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.