Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Kit for Engine Driven Pumps

  • Mfr # C402-90

  • Zoro # G616267238


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Tire Material
Rubber
Tire Diameter
10 in
Weight Capacity
290 lb
Handle Material
Steel
Compatible with Manufacturer Model No.
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C402-90
Zoro #
G616267238
UPC #
726846521522
Country of Origin
United States

Dimensions

Tire Diameter
10 in

Details

Item
Wheel Kit
Tire Material
Rubber
Weight Capacity
290 lb
Handle Material
Steel
Compatible with Manufacturer Model No.
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
Compatible with Manufacturer Model Number
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
Compatible Pump Manufacturer Part Number
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
Compatible with Series
AMT Roll Frame
For Use with Mfr Model Number
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
Compatible Manufacturer Part Number
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
Compatible Manufacturer Model Number
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
Compatible with Mfr. Model No.
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0
Compatible Mfr. Model Number
1696-100-K0, 1696-BAT-K0, 2760-104-K0, 3120-105-K0, 3120-IPT-K0

Description

Wheel Kit, Tire Material Rubber, Weight Capacity 290 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.