Zoro Homepage

18,000 BTU 230V Window-Mounted Air Conditioner with Remote Control

  • Mfr # AMAP182CW

  • Zoro # G016150673


product price: $729.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
23.600 in
Number of Speeds
3
Width
25.400 in
Power Cord Length
6 ft
BtuH Cooling
18,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMAP182CW
Zoro #
G016150673
UPC #
840148715202
Country of Origin
China

Dimensions

Depth
23.600 in
Width
25.400 in
Power Cord Length
6 ft

Details

Number of Speeds
3
Item
Air Conditioner
BtuH Cooling
18,000 BTU
Includes
window ac, remote control, window mounting kit, manual, warranty

Description

Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 18,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 1,000 square feet. Flexible comfort features such as three cooling speeds allowing you to customize the amount of cooling you need. Eco mode uses less energy saving you money on your monthly utility bills. Sleep mode gradually increases the temperature while you sleep, giving you a comfortable nights rest. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home or to keep your home cool and comfortable for children or pets. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. At Amana we have exactly what you need to keep cool and dry. ***This unit requires a special 230V electrical outlet and will not operate with a standard 115V outlet.


  • 18,000 BTU air conditioner for window-mounted installation
  • Special 230V electrical outlet required (Unit will not work with a standard 115V outlet)
  • Cools a room up to 1,000 sq. ft. with up to 4.75 pints per hour dehumidification
  • On-board electronic control panel with digital display
  • Remote control allows you to control the unit from across the room
  • 3 cooling speeds plus Auto option for cooling flexibility
  • Eco mode uses less energy for savings on your utility bill
  • Sleep mode gradually increases room temperature after being activated
  • Programmable 24-hour on/off timer cools on your schedule
  • After a power failure, unit automatically restarts when power is restored

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.