Zoro Homepage

5,000 BTU 115V Window-Mounted Air Conditioner with Mechanical Controls

  • Mfr # AMAP050EW

  • Zoro # G716150676


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Depth
13.070 in
Power Cord Length
6 ft
Includes
window ac, window mounting kit, manual, warranty
Width
15.980 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMAP050EW
Zoro #
G716150676
UPC #
819430020072
Country of Origin
China

Dimensions

Depth
13.070 in
Power Cord Length
6 ft
Width
15.980 in

Details

Number of Speeds
3
Includes
window ac, window mounting kit, manual, warranty
Item
Air Conditioner

Description

Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 5,000 BTU window-mounted air conditioner quickly cools a room up to 150 square feet. Features such as mechanical rotary controls give you the option of 2 speeds to gauge the amount of cooling you want. 8-way air directional air louvers give you the freedom to send the cold air exactly where you need it. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. At Amana we have exactly what you need to keep cool.


  • 5,000 BTU air conditioner for window-mounted installation
  • 5.9-ft. LCDI power cord with 3-prong grounded plug uses 115V electrical outlet
  • Cools a room up to 150 sq. ft. with up to 0.6 pints per hour dehumidification
  • Mechanical rotary controls with 2 fan speeds (low and high)
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • Removable and washable air filter for convenient maintenance
  • Easy-to-install window mounting kit included
  • Window width: 22" min / 35" max
  • Minimum window height: 14.5"

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.