Zoro Homepage

Cover Plate, Brass, 4" Size

  • Mfr # CP4

  • Zoro # G0353433


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Brass
Material of Construction
Stainless Steel
For Use With
Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4
Zoro #
G0353433
UPC #
897773002528
Country of Origin
Taiwan, Province of China

Dimensions

Size
4"
Overall Width
2 1/2 in
Overall Length
6 1/4 in
Overall Height
1/2 in

Details

Material
Stainless Steel
Finish
Brass
Material of Construction
Stainless Steel
For Use With
Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Item
Trim and Cover Plate
Features
5 in Length, Polish Stainless Steel Construction
For Use With Mfr. Model Number
AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
Product Type
Cover Plate
Compatible Series
AEF
Part Type
Trim and Cover Plates
Compatible Manufacturer Part Number
AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
Compatible Brand
AMTC

Description

Trim and Cover Plate, Brass Finish, Material of Construction Stainless Steel, Features 5 in Length, Polish Stainless Steel Construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.