Zoro Homepage

Electric Generator, Plastic

  • Mfr # HG01

  • Zoro # G0353302


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
AMTC
Material
Plastic
Finish
Black
Material of Construction
Plastic
For Use With
Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG01
Zoro #
G0353302
UPC #
897773002153
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 21/64 in x 2 35/64 in x 3 3/16 in

Details

Fits Brand
AMTC
Material
Plastic
Finish
Black
Material of Construction
Plastic
For Use With
Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Item
Power Generator
Features
Rechargeable Battery Pack
Connection
1/2 in
Inlet
1/2"
Outlet
1/2"
For Use With Mfr. Model Number
AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
Body Material
Plastic
Compatible Brand
AMTC
Compatible Manufacturer Part Number
AEF-300T, AEF-301, AEF-306, Mfr. No. AEF-300
Input Power
Hydro
Compatible Series
AEF 300T, AEF-300
Product Type
Power Generator

Description

Electric Generator, 3-21/64 In. x 2-35/64 In. x 3-3/16 In., Connection 1/2 In., Black Finish, Plastic Material of Construction, Inlet 1/2 In., Outlet 1/2 In., Features Rechargeable Battery Pack, For Use With Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.