Faucet Control Box, Plastic
Mfr # CBA
Zoro # G0353591
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Controls, Sensors and Transformers
Fits Brand
AMTC
Material
Plastic
Finish
Brass, White
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBA
Zoro #
G0353591
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Sub-Category
Controls, Sensors and Transformers
Fits Brand
AMTC
Material
Plastic
Finish
Brass, White
Material of Construction
Plastic
For Use With
Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Item
Control Modules and Motor
Features
Operates In High Volume Environments
For Use With Mfr. Model Number
AEF-300, AEF-300T, AEF-301, AEF-306
Body Material
Plastic
Compatible Manufacturer Part Number
AEF-300, AEF-300T, AEF-301, AEF-306
Product Type
Control Module
Compatible Brand
AMTC
Compatible Series
AEF-300T, AEF-300
Description
Faucet Control Box, White, Brass Finish, Plastic Material of Construction, Features Operates In High Volume Environments, For Use With Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.