Motor Assembly/Flow Pin, Brass/SS/Copper
Mfr # MDA-BRVHY
Zoro # G0353573
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
AMTC
Material
Copper
Finish
Brass, Stainless Steel
Material of Construction
Brass, Copper, Stainless Steel
For Use With
Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDA-BRVHY
Zoro #
G0353573
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Fits Brand
AMTC
Material
Copper
Finish
Brass, Stainless Steel
Material of Construction
Brass, Copper, Stainless Steel
For Use With
Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Item
Control Modules and Motor
Features
Micro Cam Replacement
For Use With Mfr. Model Number
AEF-300, AEF-300T, AEF-301, AEF-306
Body Material
Brass, Copper, Stainless Steel
Compatible Brand
AMTC
Product Type
Control Module
Compatible Series
AEF-300T, AEF-300
Compatible Manufacturer Part Number
AEF-300, AEF-300T, AEF-301, AEF-306
Description
Motor Assembly/Flow Pin, Brass, Stainless Steel Finish, Brass, Stainless Steel, Copper Material of Construction, Features Micro Cam Replacement, For Use With Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.