Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet

  • Mfr # AEF-301

  • Zoro # G0353320


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Height
5-1/2"
Finish
Chrome
Includes
(2) Temperature Mixing Valves, Cover Plate
Mounting Type - Faucet
Deck
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEF-301
Zoro #
G0353320
UPC #
897773002108
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Manufacturers Warranty Length
5 yr
Spout Length
5 13/32 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
5 9/16 in
Overall Width
6 3/10 in
Spout Outlet Height
4 13/50 in

Details

Finish
Chrome
Item
Bathroom Sensor Faucet
Includes
(2) Temperature Mixing Valves, Cover Plate
Mounting Type - Faucet
Deck
Body Material
Brass
CEC Compliant
Non CEC Compliant
Number of Handles
0
Faucet Finish
Chrome
Standards
ICC-ES PMG
ADA Compliant
Yes
Faucet Operation
Sensor
Flow Rate
0.5 gpm
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Commercial / Residential
Both
Connection
1/2"
Drain Type
None
Voltage
6V AC
Series
Hybridflo
Number of Holes
1
Residential / Commercial
Both
Temp. Control
Yes
Mounting Hole Center to Center
Single Hole
Sensor Range
2 in to 6 in
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
None
Battery Charger CEC Compliant
Non CEC Compliant
Ligature Resistant
No
ADA Compliance
ADA Compliant
Power Source
Plug-In, Battery
Faucet Spout Shape
Mid Arc
Valve Type
Gear
Faucet Body Material
Brass
Faucet Activation
Motion Sensor
Sensor Type
Adjustable
Spout Reach
7 9/16 in
Includes Drain
Drain Not Included
Legend Style
No Index
Warranty
5 yr
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
Spout Shape
Arc
Product Type
Sensor Faucet
CEC Compliance
Not CEC Compliant
Time Out
10 sec
Flow Type
Aerated
Number of Mounting Holes
1
Sensor Range - Minimum
2 in
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
12 in
Includes Batteries
Batteries Included
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant

Description

Mid Arc,Chrome,Match Valve,Brass,0.5gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.