Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Automatic Flush Valve, 1.1 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # AEF-801-CT-11

  • Zoro # G0353792


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
AMTC Valve Hybridflush
Flush Mode
Single Flush
Gallons per Flush
1.1 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEF-801-CT-11
Zoro #
G0353792
UPC #
897773002900
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
AMTC Valve Hybridflush
Flush Mode
Single Flush
Gallons per Flush
1.1 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Sensor Range
18 in to 30 in
Finish
Polished Chrome
Item
Automatic Flush Valve
Power Source
(4)AA Batteries
Connection Location
Top
Standards
ADA Compliant, ASME A112.1035-2015, ASSE 1037-2015, CSA B125.37-15
Battery Life
3 yr @ 4000 Flushes/Month
Fixture Type
Toilet
Includes
(4) Batteries, BRV, Diaphragm, Electronic Module, Hex Wrench, Installation Wrench, Locking Ring, Optional Push Button, Sensor Window, Top Cover
Valve Design
Diaphragm
Pressure Range
15 to 100 psi
Exposed/Concealed
Exposed
Green Certification or Other Recognition
WaterSense Certified
Series
Hybridflush
Compatible Product Type
Toilets
Product Type
Water Closet Flushometer
Spud Location
Top

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.