Toilet Automatic Flush Valve, 1.28 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # HSM-801-CT-12

  • Zoro # G0353707


product price: $506.69
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
AMTC Valve Hybridflush
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSM-801-CT-12
Zoro #
G0353707
UPC #
897773002597
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
5 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
AMTC Valve Hybridflush
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Valve Design
Diaphragm
Exposed/Concealed
Exposed
Includes
(4) Batteries, BRV, Diaphragm, Electronic Module, Hex Wrench, Installation Wrench, Locking Ring, Optional Push Button, Sensor Window, Top Cover
Connection Location
Top
Pressure Range
15 to 100 psi
Item
Automatic Flush Valve
Green Certification or Other Recognition
WaterSense Certified
Finish
Polished Chrome
Battery Life
3 yr @ 4000 Flushes/Month
Standards
ADA Compliant, ASME A112.1035-2015, ASSE 1037-2015, CSA B125.37-15
Power Source
(4)C Cell Batteries
Fixture Type
Toilet
Sensor Range
18 in to 24 in
Series
Hybridflush
Spud Location
Top
Product Type
Side-Mount Water Closet Flushometer
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.