Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BoilerMate 41 Gal. Indirect-Fired Water Heater

  • Mfr # CH41Z

  • Zoro # G015263282


product price: $1,944.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Length (In.)
22.5 in
Width (In.)
22.5 in
Depth (In.)
22.5 in
Material
Steel, HDHP
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH41Z
Zoro #
G015263282
UPC #
642031632951
Country of Origin
United States

Dimensions

Length (In.)
22.5 in
Width (In.)
22.5 in
Depth (In.)
22.5 in

Details

Material
Steel, HDHP
Color
Blue
Standards
ISO 9001:2008 registered
Tank (Gal.)
41 gal.

Description

Amtrol invented the indirect-fired water heater over 30 years ago, redefining the best solution for fast, efficient and reliable hot water. True to their heritage, BoilerMate Hot Water Makers offer great value and dependable performance with options to fit any installation and budget. High Density Poly Bottle withstands aggressive water.


  • Provides hot water using boiler energy as the source
  • Molded insulation minimizes heat loss
  • Can hold up to 41 Gal.
  • Top-mounted plumbing connections
  • Mechanical temperature control
  • Deep drawn steel jacket
  • High Density Polyethylene (HDPE) bottle for clean, fresh water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.