Hydronic Expansion Tank
- Mfr # EX-60
- Zoro # G424301476
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NPT
Connection Material
Steel
Precharged
Yes
Pipe Size
1/2 in
Expansion Tank Type
Diaphragm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX-60
- Zoro #
- G424301476
- UPC #
- 642031113221
- Country of Origin
- United States
- Item
- Hydronic Expansion Tank
- Thread Type
- NPT
- Connection Material
- Steel
- Precharged
- Yes
- Expansion Tank Type
- Diaphragm
- Tank Capacity
- 6.7 gal
- Tank Material
- Steel
- Diaphragm Material
- Heavy Duty Butyl/EPDM
- Precharge Pressure
- 12 psig
- Product Type
- Expansion Tank
- Market
- Residential
- Operating Temperature - Maximum
- 240 Degrees F
- Operating Pressure - Maximum
- 100 psig
- Compatible with Product Type
- Domestic Boilers, Light Commercial Boilers
Dimensions
- Pipe Size
- 1/2 in
- Overall Height
- 20 in
- Outside Diameter
- 11 in
- Manufacturers Warranty Length
- 7 yr Limited
Description
Hydronic Expansion Tank, Outside Diameter 11 in, Overall Height 20 in, Pipe Size 1/2 in, Tank Capacity 6.7 gal, Precharge Pressure 12 psig, Connection Material Steel, Diaphragm Material Heavy Duty Butyl/EPDM, Expansion Tank Type Diaphragm, Market Residential, Precharged Yes, Standards Not Applicable, Tank Material Steel, Thread Type NPT
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.