Zoro Homepage

No. 15 Expansion Tank for Hydronic/Boiler

  • Mfr # EX-15

  • Zoro # G715263285


product price: $65.89
/ea

Key Features

For Use With
Hydronic/Boiler
Color
Grey
Material
Steel, EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-15
Zoro #
G715263285
UPC #
642031112743
Country of Origin
United States

Details

Tank (Gal.)
2 gal.
For Use With
Hydronic/Boiler
Color
Grey
Material
Steel, EPDM

Description

The extrol no. 15 expansion tank is pre-pressurized and features a diaphragm design, this expansion tank is designed for use with a hydronic heating system, it accepts expanded water as system temperature rises to reduce pressure build up.


  • Factory pre-charge: 12 psi
  • Maximum working pressure: 100 psi
  • Maximum operating temperature: 240°F
  • Watertight reservoir for expanded water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.