Shop AMTROL
See all product information
Create Account
Tank
Mfr # ST-5
Zoro # G123516904
product price:Â $90.05
/ea
Sold in multiples of 75 for $6,753.75
Key Features
Tank Material
Steel
Maximum Operating Temperature
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Product Type
Thermal Expansion Tank
Connection Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ST-5
Zoro #
G123516904
UPC #
642031395665
Country of Origin
United States
Dimensions
Outside Diameter
8 in
Manufacturer Warranty Length
7 yr
Overall Height
13 in
Pipe Size
3/4 in
Details
Tank Material
Steel
Maximum Operating Temperature
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Product Type
Thermal Expansion Tank
Connection Material
Stainless Steel
Thread Type
NPT
Standards
NSF/ANSI 61
Expansion Tank Type
Diaphragm
Item
Thermal Expansion Tank
Thread Gender
Male
For Potable Water Use
Yes
Includes
In-Sight Indicator Cap, Turbulator
Market
Industrial
Tank Capacity
2 gal
Precharge Pressure
50 psi
Diaphragm Material
Butyl Rubber
Maximum Operating Pressure
150 psi
Compatible Product Type
Water Heaters
Description
Thermal Expansion Tank, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 8 in, Overall Height 13 in, Pipe Size 3/4 in, Tank Capacity 2 gal, Precharge Pressure 50 psi, Connection Material Stainless Steel, Diaphragm Material Butyl Rubber, Expansion Tank Type Diaphragm, For Potable Water Use Yes, Manufacturer Warranty Length 7 yr, Market Industrial, Mounting Orientation Horizontal, Vertical, Precharged Yes, Standards NSF/ANSI 61, Tank Material Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.