Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Tank, 14 gal Cap., 15 in. Dia.

  • Mfr # CH-14PS

  • Zoro # G816424059


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Tank Capacity
14 gal
Inlet Diameter
1 in
Series
Champion Well Tanks
Product Type
Water Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-14PS
Zoro #
G816424059
UPC #
014045517898
Country of Origin
United States

Dimensions

Overall Height
16 in
Inlet Diameter
1 in
Tank Diameter
15 in
Manufacturer Warranty Length
5 yr

Details

Item
Pump Stand Tank 14 Gallon
Tank Capacity
14 gal
Series
Champion Well Tanks
Product Type
Water Tank
Inlet Standard
NPT
Includes Pump Stand
Pump Stand Included
Body Material
Stainless Steel
Precharge Pressure
38 psi
Tank Technology
Diaphragm
Environment
Indoor/Outdoor
Working Pressure - Maximum
125 psi
Tank Orientation
Horizontal
Inlet Gender
Female
Water Temperature - Maximum
200 Degrees F
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
NSF Certifications for Food and Drinking Water
NSF 61
Installation
Floor Standing

Description

Pump Stand Tank 14 Gallon, Tank Capacity 14 gal, Tank Orientation Horizontal, Precharge Pressure 38 psi, Body Material Stainless Steel, Overall Height 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.