Zoro Homepage

Water Tank, 2 gal. Cap., 8 in. Dia.

  • Mfr # CH-2

  • Zoro # G216424079


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
2 gal
Overall Height
13 in
Includes Pump Stand
No Pump Stand Included
Product Type
Water Tank
Working Pressure - Maximum
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-2
Zoro #
G216424079
UPC #
014045517638
Country of Origin
United States

Dimensions

Overall Height
13 in
Inlet Diameter
3/4 in
Manufacturer Warranty Length
5 yr
Tank Diameter
8 in

Details

Tank Capacity
2 gal
Item
Well Tank 2 Gallon Inline
Includes Pump Stand
No Pump Stand Included
Product Type
Water Tank
Working Pressure - Maximum
125 psi
Environment
Indoor/Outdoor
Precharge Pressure
38 psi
Water Temperature - Maximum
200 Degrees F
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Stainless Steel
Inlet Standard
NPT
Tank Orientation
Horizontal, Vertical
Series
Champion
Tank Technology
Diaphragm
Inlet Gender
Female
Installation
Inline
Drawdown @ 30-50 PSI
0.62 gal

Description

Well Tank 2 Gallon Inline, Tank Capacity 2 gal, Tank Orientation Horizontal, Vertical, Precharge Pressure 38 psi, Body Material Stainless Steel, Drawdown @ 30-50 PSI 0.62 gal, Overall Height 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.