Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Tank, 4 gal Cap., 11 in. Dia

  • Mfr # CH-4

  • Zoro # G116424087


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Tank Capacity
4 gal
Includes Pump Stand
No Pump Stand Included
Tank Orientation
Horizontal, Vertical
Installation
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-4
Zoro #
G116424087
UPC #
014045517645
Country of Origin
United States

Dimensions

Overall Height
15 in
Inlet Diameter
3/4 in
Manufacturer Warranty Length
5 yr
Tank Diameter
11 in

Details

Item
Well Tank 4 Gallon Inline
Tank Capacity
4 gal
Includes Pump Stand
No Pump Stand Included
Tank Orientation
Horizontal, Vertical
Installation
Inline
Working Pressure - Maximum
125 psi
Inlet Gender
Female
Inlet Standard
NPT
Product Type
Water Tank
Environment
Indoor/Outdoor
Series
Champion
Body Material
Stainless Steel
Water Temperature - Maximum
200 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Precharge Pressure
38 psi
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
Tank Technology
Diaphragm
Drawdown @ 30-50 PSI
1.36 gal

Description

Well Tank 4 Gallon Inline, Tank Capacity 4 gal, Tank Orientation Horizontal, Vertical, Precharge Pressure 38 psi, Body Material Stainless Steel, Drawdown @ 30-50 PSI 1.36 gal, Overall Height 15 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.