Zoro Homepage

Well Tank, 106 gal, 25 psi

  • Mfr # WX-449C

  • Zoro # G316174027


product price: $6,322.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
73 in
Tank Capacity
106 gal
Series
Well-X-Trol
Installation
Floor Standing
Working Pressure - Maximum
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-449C
Zoro #
G316174027
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73 in
Inlet Diameter
2 in
Manufacturer Warranty Length
3 yr
Tank Diameter
24 in

Details

Item
Well Tank
Tank Capacity
106 gal
Series
Well-X-Trol
Installation
Floor Standing
Working Pressure - Maximum
125 psi
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Drawdown @ 40-60 PSI
33.56 gal
Precharge Pressure
25 psi
Inlet Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Gender
Female
Drawdown @ 20-40 PSI
47.7 gal
Drawdown @ 30-50 PSI
39.57 gal
Body Material
Steel
Tank Orientation
Vertical
Includes Pump Stand
No Pump Stand Included
Environment
Indoor/Outdoor
Tank Technology
Bladder
Product Type
Water Tank
Water Temperature - Maximum
240 Degrees F

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.