Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Tank, 32 gal, 38 psi

  • Mfr # CH-32

  • Zoro # G716424159


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Tank Capacity
32 gal
Series
Champion
Water Temperature - Maximum
200 Degrees F
Tank Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-32
Zoro #
G716424159
UPC #
642031530318
Country of Origin
United States

Dimensions

Overall Height
47 in
Tank Diameter
15 in
Inlet Diameter
1 in
Manufacturer Warranty Length
5 yr

Details

Item
Well Tank
Tank Capacity
32 gal
Series
Champion
Water Temperature - Maximum
200 Degrees F
Tank Orientation
Vertical
Drawdown @ 80-100 PSI
6.24 gal
Inlet Standard
NPT
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
Includes Pump Stand
No Pump Stand Included
Drawdown @ 40-60 PSI
10.13 gal
Drawdown @ 60-80 PSI
7.73 gal
Tank Technology
Diaphragm
Drawdown @ 20-40 PSI
14.4 gal
Inlet Gender
Female
Drawdown @ 70-90 PSI
6.9 gal
Body Material
Steel
Product Type
Water Tank
Environment
Indoor/Outdoor
Precharge Pressure
38 psi
Working Pressure - Maximum
125 psi
Drawdown @ 30-50 PSI
11.94 gal
Installation
Floor Standing
NSF Certifications for Food and Drinking Water
NSF 61
Drawdown @ 50-70 PSI
7.6 gal

Description

Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.