Zoro Homepage

Well Tank, 370 gal, 25 psi

  • Mfr # WX-455C

  • Zoro # G716174009


product price: $12,483.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
110 in
Tank Capacity
370 gal
Drawdown @ 40-60 PSI
117.16 gal
Precharge Pressure
25 psi
Tank Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-455C
Zoro #
G716174009
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
110 in
Manufacturer Warranty Length
3 yr
Inlet Diameter
3 in
Tank Diameter
36 in

Details

Item
Well Tank
Tank Capacity
370 gal
Drawdown @ 40-60 PSI
117.16 gal
Precharge Pressure
25 psi
Tank Orientation
Vertical
Tank Technology
Bladder
Body Material
Steel
Working Pressure - Maximum
125 psi
Installation
Floor Standing
Water Temperature - Maximum
240 Degrees F
Inlet Gender
Female
ASME Boiler and Pressure Rated
Rated ASME Section VIII Division 1
Environment
Indoor/Outdoor
Drawdown @ 20-40 PSI
166.5 gal
Drawdown @ 30-50 PSI
138.13 gal
Series
Well-X-Trol
Product Type
Water Tank
Inlet Standard
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Includes Pump Stand
No Pump Stand Included

Description

Gallon ASME Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.