Zoro Homepage

Well Tank, 44 gal, 38 psi

  • Mfr # CH-44

  • Zoro # G016424101


product price: $1,087.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Tank Capacity
44 gal
Installation
Floor Standing
Tank Technology
Diaphragm
Drawdown @ 60-80 PSI
10.63 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-44
Zoro #
G016424101
UPC #
642031530257
Country of Origin
United States

Dimensions

Overall Height
36 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
5 yr
Tank Diameter
22 in

Details

Item
Well Tank
Tank Capacity
44 gal
Installation
Floor Standing
Tank Technology
Diaphragm
Drawdown @ 60-80 PSI
10.63 gal
Tank Orientation
Vertical
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Steel
Environment
Indoor/Outdoor
Water Temperature - Maximum
200 Degrees F
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
Includes Pump Stand
No Pump Stand Included
Series
Champion
Working Pressure - Maximum
125 psi
Drawdown @ 70-90 PSI
9.49 gal
Drawdown @ 80-100 PSI
8.58 gal
Drawdown @ 20-40 PSI
19.8 gal
Drawdown @ 50-70 PSI
10.4 gal
Product Type
Water Tank
Inlet Gender
Female
Drawdown @ 40-60 PSI
13.93 gal
Inlet Standard
NPT
Precharge Pressure
38 psi
Drawdown @ 30-50 PSI
16.42 gal

Description

Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.