Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Tank, 62 gal, 38 psi

  • Mfr # CH-62

  • Zoro # G316424122


product price: $1,207.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
47 in
Tank Capacity
62 gal
Drawdown @ 50-70 PSI
14.6 gal
Manufacturer Warranty Length
5 yr
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-62
Zoro #
G316424122
UPC #
642031530264
Country of Origin
United States

Dimensions

Overall Height
47 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
1 1/4 in
Tank Diameter
22 in

Details

Item
Well Tank
Tank Capacity
62 gal
Drawdown @ 50-70 PSI
14.6 gal
Body Material
Steel
Drawdown @ 60-80 PSI
14.98 gal
Drawdown @ 30-50 PSI
23.14 gal
Series
Champion
NSF Certifications for Food and Drinking Water
NSF 61
Tank Technology
Diaphragm
Working Pressure - Maximum
125 psi
Inlet Gender
Female
Tank Orientation
Vertical
Drawdown @ 80-100 PSI
12.09 gal
Precharge Pressure
38 psi
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
Environment
Indoor/Outdoor
Inlet Standard
NPT
Drawdown @ 40-60 PSI
19.63 gal
Installation
Floor Standing
Product Type
Water Tank
Drawdown @ 70-90 PSI
13.38 gal
Drawdown @ 20-40 PSI
27.9 gal
Water Temperature - Maximum
200 Degrees F
Includes Pump Stand
No Pump Stand Included

Description

Well Tank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: QC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.